Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx7mm

  • Mfr # PSMR29-9-7-SS

  • Zoro # G8392072


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-9-7-SS
Zoro #
G8392072
UPC #
634529050705
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.0 in
Overall Length (mm)
38.1
Outside Dia. (In.)
1.125
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Clearance Dia. (mm)
25.4
Screw Size
M5
Screw Size (mm)
M5
Size
PSMR29
Outside Dia. (mm)
28.6 mm
Screw Thread Size
M5
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
9 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
7 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
81
Max. Bore (mm)
9 mm
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
7
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
81 in-lb
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
2.56 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
4.58 N-m
Coupling Material Grade
303
Coupling Material Finish
Bright
Maximum Torque
9.15 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
PSMR
Number of Beams
4
Shaft Locking Type
Set Screw
Moment of Inertia
0.000017643 kgf/m sq
Number of Locking Screws
4
Dynamic Torque Reversing
2.29 N-m
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.