Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx7mm

  • Mfr # PSMR32-9-7-SS

  • Zoro # G7826822


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-9-7-SS
Zoro #
G7826822
UPC #
634529050989
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Screw Size
M6
Clearance Dia. (In.)
1.25 in
Overall Length (mm)
38.1
Outside Dia. (mm)
31.8 mm
Size
PSMR32
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Clearance Dia. (mm)
31.8
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Bore Diameter 1
9 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Bore Diameter 2
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
81
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Material
Stainless Steel
Max. Temp.
350 Degrees F
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Rated Torque
81 in-lb
Max. Bore (mm)
9 mm
Min. Bore (mm)
7
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Included Screws
(4) Set Screw
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Series
PSMR
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Angular Misalignment
3 Degrees
Maximum Torque
9.15 N-m
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Bore Type
Round
Axial Motion
0.25 mm
Torsional Stiffness
2.56 N-m/Deg
Dynamic Torque Non-Reversing
4.58 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
Moment of Inertia
0.000026977 kgf/m sq
Dynamic Torque Reversing
2.29 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.