Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx8mm

  • Mfr # PSMR32-9-8-SS

  • Zoro # G8340035


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-9-8-SS
Zoro #
G8340035
UPC #
634529050996
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.25 in
Screw Size
M6
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Screw Size (mm)
M6
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Size
PSMR32
Length through Bore (In.)
0.67
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 1
9 mm
Bore Diameter 2
8 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
9 mm
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
81
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. RPM
6,000 RPM
Min. Bore (mm)
8
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Rated Torque
81 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Moment of Inertia
0.000026977 kgf/m sq
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Maximum Torque
9.15 N-m
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Series
PSMR
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Torsional Stiffness
2.56 N-m/Deg
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
4.58 N-m
Number of Beams
4
Dynamic Torque Reversing
2.29 N-m
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.