Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx9mm

  • Mfr # PSMR29-9-9-SS

  • Zoro # G8409161


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-9-9-SS
Zoro #
G8409161
UPC #
634529050729
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Screw Size
M5
Clearance Dia. (mm)
25.4
Screw Size (mm)
M5
Size
PSMR29
Outside Dia. (In.)
1.125
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.0 in
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
9 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
No
Bore Diameter 2
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
81
Style
4-Beam Set Screw
Max. Bore (mm)
9 mm
Rated Torque
81 in-lb
Min. Bore (mm)
9
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
4
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Included Screws
(4) Set Screw
Zero Backlash
Yes
Number of Beams
4
Dynamic Torque Non-Reversing
4.58 N-m
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
4 N-m
Moment of Inertia
0.000017643 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
2.29 N-m
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Coupling Material Grade
303
Maximum Torque
9.15 N-m
Screw Material Finish
Black Oxide
Torsional Stiffness
2.56 N-m/Deg
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.