Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx9mm

  • Mfr # PSMR32-9-9-A

  • Zoro # G7979377


product price: $55.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSMR32-9-9-A
Zoro #
G7979377
UPC #
634529033807
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Outside Dia. (mm)
31.8 mm
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.25 in
Length through Bore (mm)
17.02
Screw Size (mm)
M6
Clearance Dia. (mm)
31.8
Screw Size
M6
Size
PSMR32
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
No
Bore Diameter 2
9 mm
Screw Thread Size
M6
Length Through Bore 2
17.6 mm
Bore Diameter 1
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
9
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Max. Bore (mm)
9 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Torque (In.-Lbs.)
60
Screw Type
Set Screw
Style
4-Beam Set Screw
Max. Temp.
225 Degrees F
Rated Torque
60 in-lb
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
PSMR
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Dynamic Torque Non-Reversing
3.39 N-m
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Included Screws
(4) Set Screw
Bore Type
Round
Maximum Speed
6,000 RPM
Torsional Stiffness
1.61 N-m/Deg
Moment of Inertia
0.000009948 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
6.78 N-m
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.7 N-m
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.