Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx9mm

  • Mfr # PSMR32-9-9-SS

  • Zoro # G7992083


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-9-9-SS
Zoro #
G7992083
UPC #
634529051009
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M6
Length through Bore (mm)
17.02
Size
PSMR32
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.25 in
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Length through Bore (In.)
0.67
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
No
Bore Diameter 1
9 mm
Screw Thread Size
M6
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Min. Bore (mm)
9
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
81 in-lb
Material
Stainless Steel
Max. Bore (mm)
9 mm
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
81
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
7.2 N-m
Maximum Torque
9.15 N-m
Torsional Stiffness
2.56 N-m/Deg
Bore Type
Round
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
4.58 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Number of Beams
4
Dynamic Torque Reversing
2.29 N-m
Shaft Locking Type
Set Screw
Axial Motion
0.25 mm
Series
PSMR
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000026977 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.