Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 10 x 6 mm

  • Mfr # PSMR25-10-6-A

  • Zoro # G3509782


product price: $42.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
10mm x 6mm
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-10-6-A
Zoro #
G3509782
UPC #
634529057094
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Overall Length (mm)
31.80
Screw Size
M4
Screw Size (mm)
M4
Outside Dia. (In.)
1.000
Length through Bore (In.)
0.625
Outside Dia. (mm)
25.40
Clearance Dia. (mm)
25.4
Overall Length (In.)
1.25
Length through Bore
15.9 mm
Length through Bore (mm)
15.90
Length Through Bore 2
14.7 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
10 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.7 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.015 in
Style
4 Beam Set Screw
Finish
Bright
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.2
Torque (In.-Lbs.)
30
Max. Axial Misalignment (In.)
+/-0.010
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Dynamic Torque Reversing
0.85 N-m
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
1.7 N-m
Moment of Inertia
0.000003394 kgf/m sq
Number of Beams
4
Number of Locking Screws
4
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Locking Type
Set Screw
Fastener Tightening Torque
1.76 N-m
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Coupling Material Grade
7075
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
System of Measurement
Metric
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
0.56 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Series
PSMR
Maximum Torque
3.39 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.39 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.