Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 10 x 6 mm

  • Mfr # PSMR29-10-6-A

  • Zoro # G1648963


product price: $52.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
10mm x 6mm
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-6-A
Zoro #
G1648963
UPC #
634529033265
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore
19.05 mm
Screw Size (mm)
M5
Overall Length (In.)
1.50
Overall Length (mm)
38.10
Length through Bore (In.)
0.750
Clearance Dia. (mm)
28.6
Screw Size
M5
Outside Dia. (mm)
28.60
Length through Bore (mm)
19.05
Outside Dia. (In.)
1.125
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M5
Bore Diameter 1
10 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
40
Max. Axial Misalignment (In.)
+/-0.010
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225
Finish
Bright
Item
Motion Control Coupling
Style
4 Beam Set Screw
Dynamic Torque Reversing
1.13 N-m
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.26 N-m
Screw Material
Alloy Steel
Moment of Inertia
0.000006349 kgf/m sq
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Number of Locking Screws
4
System of Measurement
Metric
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
4.52 N-m
Included Screws
(4) Set Screw
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4 N-m
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Torsional Stiffness
0.8 N-m/Deg
Number of Beams
4
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Zero Backlash
Yes
Full Bearing Support Required
Yes
Series
PSMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.