Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 10 x 8 mm

  • Mfr # PSMR29-10-8-A

  • Zoro # G2851791


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
10mm x 8mm
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-8-A
Zoro #
G2851791
UPC #
634529033289
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M5
Outside Dia. (mm)
28.60
Length through Bore (In.)
0.750
Length through Bore (mm)
19.05
Length through Bore
19.05 mm
Screw Size (mm)
M5
Outside Dia. (In.)
1.125
Overall Length (mm)
38.10
Overall Length (In.)
1.50
Clearance Dia. (mm)
28.6
Different Bore Sizes
Yes
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M5
Length Through Bore 1
17.6 mm
Bore Diameter 1
10 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
8 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
225
Item
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.010
Finish
Bright
Torque (In.-Lbs.)
40
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Style
4 Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Dynamic Torque Reversing
1.13 N-m
Moment of Inertia
0.000006349 kgf/m sq
Axial Motion
0.25 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
2.26 N-m
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Zero Backlash
Yes
Series
PSMR
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
System of Measurement
Metric
Maximum Operating Temperature
107 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Number of Beams
4
Fastener Tightening Torque
4 N-m
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Torsional Stiffness
0.8 N-m/Deg
Maximum Torque
4.52 N-m
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.