Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 10x10 mm

  • Mfr # PSMR29-10-10-A

  • Zoro # G1697963


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
10mm x 10mm
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-10-A
Zoro #
G1697963
UPC #
634529033258
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size (mm)
M5
Length through Bore (mm)
19.05
Screw Size
M5
Length through Bore (In.)
0.750
Clearance Dia. (mm)
28.6
Overall Length (mm)
38.10
Outside Dia. (In.)
1.125
Length through Bore
19.05 mm
Overall Length (In.)
1.50
Outside Dia. (mm)
28.60
Bore Diameter 1
10 mm
Different Bore Sizes
No
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
10 mm
Screw Thread Size
M5
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp.
225 Degrees F
Item
Motion Control Coupling
Finish
Bright
Screw Type
Set Screw
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.010
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Torque (In.-Lbs.)
40
Max. Angular Misalignment
3 Degrees
Style
4 Beam Set Screw
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.26 N-m
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.13 N-m
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000006349 kgf/m sq
Zero Backlash
Yes
Torsional Stiffness
0.8 N-m/Deg
Maximum Torque
4.52 N-m
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
System of Measurement
Metric
Series
PSMR
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Number of Beams
4
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Fastener Tightening Torque
4 N-m
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(4) Set Screw
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.