Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 12 x 6 mm

  • Mfr # PSMR29-12-6-A

  • Zoro # G1469614


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
12mm x 6mm
Rated Torque
34 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-12-6-A
Zoro #
G1469614
UPC #
634529033395
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (mm)
28.60
Clearance Dia. (mm)
28.6
Screw Size
M5
Overall Length (In.)
1.50
Length through Bore (mm)
19.05
Length through Bore (In.)
0.750
Overall Length (mm)
38.10
Length through Bore
19.05 mm
Screw Size (mm)
M5
Outside Dia. (In.)
1.125
Screw Thread Size
M5
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Bore Diameter 1
12 mm
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
34 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.010
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Screw Type
Set Screw
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Finish
Bright
Torque (In.-Lbs.)
34
Max. Temp.
225 Degrees F
Style
4 Beam Set Screw
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
1.92 N-m
Axial Motion
0.25 mm
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.96 N-m
Moment of Inertia
0.000006349 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
3.84 N-m
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Number of Beams
4
Series
PSMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4 N-m
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Coupling Material
Aluminum
Torsional Stiffness
0.51 N-m/Deg
System of Measurement
Metric
Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.