Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 3 x 3 mm

  • Mfr # PSMR10-3-3-A

  • Zoro # G0329971


product price: $37.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
3mm x 3mm
Rated Torque
6 in-lb
Max. RPM
6,000 RPM
Outside Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR10-3-3-A
Zoro #
G0329971
UPC #
634529032879
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
9.5 mm
Overall Length
14.3 mm
Screw Size
M2
Length through Bore
7.15 mm
Outside Dia. (mm)
9.50
Length through Bore (In.)
0.280
Length through Bore (mm)
7.15
Outside Dia. (In.)
0.375
Screw Size (mm)
M2
Overall Length (mm)
14.30
Overall Length (In.)
0.56
Clearance Dia. (mm)
9.5
Bore Diameter 2
3 mm
Screw Thread Size
M2
Length Through Bore 2
6.7 mm
Coupling Outside Diameter
9.5 mm
Different Bore Sizes
No
Length Through Bore 1
6.7 mm
Bore Diameter 1
3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
6 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Style
4 Beam Set Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Item
Motion Control Coupling
Max. Temp. Range (F)
225
Finish
Bright
Torque (In.-Lbs.)
5.5
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
1.34
Dynamic Torque Non-Reversing
0.31 N-m
Screw Material
Alloy Steel
Moment of Inertia
0.000000029 kgf/m sq
Axial Motion
0.13 mm
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.16 N-m
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm
Full Bearing Support Required
Yes
Maximum Torque
0.62 N-m
System of Measurement
Metric
Bore Type
Round
Series
PSMR
Included Screws
(2) Set Screw
Number of Locking Screws
2
Zero Backlash
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
0.08 N-m/Deg
Fastener Tightening Torque
0.21 N-m
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 9.5 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.62 N-m, Axial Motion 0.13 mm, Overall Length 14.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.08 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 6.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.