Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 4 x 4 mm

  • Mfr # PSMR13-4-4-A

  • Zoro # G2530787


product price: $39.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
12.7 mm
Overall Length
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR13-4-4-A
Zoro #
G2530787
UPC #
634529057285
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Clearance Dia. (mm)
12.7
Overall Length (mm)
19.10
Outside Dia. (In.)
0.500
Length through Bore (In.)
0.375
Length through Bore
9.55 mm
Outside Dia. (mm)
12.70
Length through Bore (mm)
9.55
Overall Length (In.)
0.75
Screw Size (mm)
M2
Screw Size
M2
Different Bore Sizes
No
Screw Thread Size
M2
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
12.7 mm
Bore Diameter 2
4 mm
Bore Diameter 1
4 mm
Length Through Bore 2
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Style
4 Beam Set Screw
Max. Temp.
225 Degrees F
Rated Torque
8 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.75
Max. Temp. Range (F)
225
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
8
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.23 N-m
Moment of Inertia
0.000000117 kgf/m sq
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Included Screws
(2) Set Screw
Dynamic Torque Non-Reversing
0.45 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
0.15 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Fastener Tightening Torque
0.21 N-m
Full Bearing Support Required
Yes
Axial Motion
0.005 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
8 in-lb
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
Bore Type
Round
Coupling Material Finish
Bright
Series
PSMR
Parallel Misalignment
0.008 in
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 8 in-lb, Axial Motion 0.005 in, Overall Length 19.1 mm, Parallel Misalignment 0.008 in, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.15 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.