Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 5 x 4 mm

  • Mfr # PSMR16-5-4-A

  • Zoro # G0835536


product price: $35.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
Overall Length
20.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-5-4-A
Zoro #
G0835536
UPC #
634529032930
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Screw Size
M3
Clearance Dia. (mm)
15.9
Overall Length (In.)
0.80
Length through Bore (mm)
10.15
Overall Length (mm)
20.30
Length through Bore (In.)
0.400
Outside Dia. (mm)
15.90
Screw Size (mm)
M3
Outside Dia. (In.)
0.625
Length through Bore
10.15 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
15.9 mm
Length Through Bore 2
9.6 mm
Bore Diameter 1
5 mm
Length Through Bore 1
9.6 mm
Bore Diameter 2
4 mm
Screw Thread Size
M3

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Material
Aluminum
Style
4 Beam Set Screw
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
12
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
12 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Series
PSMR
Dynamic Torque Non-Reversing
0.68 N-m
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Maximum Torque
1.36 N-m
Number of Beams
4
Torsional Stiffness
0.21 N-m/Deg
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Moment of Inertia
0.000000322 kgf/m sq
Fastener Tightening Torque
0.92 N-m
Included Screws
(2) Set Screw
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.34 N-m
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Coupling Material Grade
7075
Axial Motion
0.13 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.