Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 5 x 4 mm

  • Mfr # PSMR19-5-4-A

  • Zoro # G1656697


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
22.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-5-4-A
Zoro #
G1656697
UPC #
634529032992
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Overall Length (In.)
0.90
Overall Length (mm)
22.90
Clearance Dia. (mm)
19.1
Screw Size (mm)
M4
Length through Bore (mm)
11.45
Length through Bore (In.)
0.450
Outside Dia. (mm)
19.10
Outside Dia. (In.)
0.750
Length through Bore
11.45 mm
Screw Size
M4
Screw Thread Size
M4
Length Through Bore 2
10.7 mm
Bore Diameter 2
4 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes
Bore Diameter 1
5 mm
Length Through Bore 1
10.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Torque (In.-Lbs.)
17
Style
4 Beam Set Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
17 in-lb
Max. Temp. Range (F)
225
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000000731 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Dynamic Torque Reversing
0.48 N-m
Bore Type
Round
Maximum Torque
1.92 N-m
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.2 mm
Axial Motion
0.13 mm
Coupling Material Finish
Bright
Torsional Stiffness
0.44 N-m/Deg
Coupling Material Grade
7075
Series
PSMR
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
0.96 N-m
Number of Locking Screws
2
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Angular Misalignment
3 Degrees
Number of Beams
4
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.