Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 5 x 5 mm

  • Mfr # PSMR16-5-5-A

  • Zoro # G2899337


product price: $31.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5mm x 5mm
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-5-5-A
Zoro #
G2899337
UPC #
634529032947
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Overall Length (mm)
20.30
Length through Bore (mm)
10.15
Outside Dia. (mm)
15.90
Screw Size
M3
Outside Dia. (In.)
0.625
Overall Length (In.)
0.80
Clearance Dia. (mm)
15.9
Length through Bore
10.15 mm
Length through Bore (In.)
0.400
Screw Size (mm)
M3
Coupling Outside Diameter
15.9 mm
Screw Thread Size
M3
Length Through Bore 2
9.6 mm
Length Through Bore 1
9.6 mm
Different Bore Sizes
No
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Style
4 Beam Set Screw
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Screw Type
Set Screw
Torque (In.-Lbs.)
12
Finish
Bright
Max. Temp. Range (F)
225
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.34 N-m
Dynamic Torque Non-Reversing
0.68 N-m
Moment of Inertia
0.000000322 kgf/m sq
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.13 mm
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.36 N-m
System of Measurement
Metric
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Fastener Tightening Torque
0.92 N-m
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Bore Type
Round
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Parallel Misalignment
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.21 N-m/Deg
Number of Beams
4
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.