Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 5 x 5 mm

  • Mfr # PSMR19-5-5-A

  • Zoro # G0531526


product price: $32.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5mm x 5mm
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-5-5-A
Zoro #
G0531526
UPC #
634529033005
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Clearance Dia. (mm)
19.1
Length through Bore (mm)
11.45
Overall Length (mm)
22.90
Screw Size (mm)
M4
Outside Dia. (In.)
0.75
Length through Bore
11.45 mm
Screw Size
M4
Length through Bore (In.)
0.450
Outside Dia. (mm)
19.10
Overall Length (In.)
0.90
Length Through Bore 2
10.7 mm
Bore Diameter 2
5 mm
Different Bore Sizes
No
Screw Thread Size
M4
Length Through Bore 1
10.7 mm
Bore Diameter 1
5 mm
Coupling Outside Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Item
Motion Control Coupling
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Style
4 Beam Set Screw
Finish
Bright
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
17
Dynamic Torque Non-Reversing
0.96 N-m
Axial Motion
0.13 mm
Moment of Inertia
0.000000731 kgf/m sq
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.48 N-m
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
1.76 N-m
Parallel Misalignment
0.2 mm
System of Measurement
Metric
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
0.44 N-m/Deg
Series
PSMR
Coupling Material Grade
7075
Number of Locking Screws
2
Zero Backlash
Yes
Coupling Material
Aluminum
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.92 N-m
Number of Beams
4
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(2) Set Screw
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.