Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 6 x 3 mm

  • Mfr # PSMR19-6-3-A

  • Zoro # G1150484


product price: $35.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
6mm x 3mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-6-3-A
Zoro #
G1150484
UPC #
634529033012
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore
11.45 mm
Overall Length (In.)
0.90
Screw Size
M4
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Outside Dia. (mm)
19.10
Overall Length (mm)
22.90
Length through Bore (mm)
11.45
Length through Bore (In.)
0.450
Clearance Dia. (mm)
19.1
Length Through Bore 1
10.7 mm
Bore Diameter 1
6 mm
Screw Thread Size
M4
Bore Diameter 2
3 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225
Material
Aluminum
Style
4 Beam Set Screw
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
14
Max. Parallel Misalignment (In.)
0.008 in
Finish
Bright
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000000731 kgf/m sq
Dynamic Torque Reversing
0.4 N-m
Axial Motion
0.13 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
0.79 N-m
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Bore Type
Round
Coupling Material Grade
7075
Fastener Tightening Torque
1.76 N-m
Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Set Screw
Zero Backlash
Yes
Number of Beams
4
System of Measurement
Metric
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Series
PSMR
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
107 Degrees C
Maximum Torque
1.58 N-m
Torsional Stiffness
0.34 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.