Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 6 x 5 mm

  • Mfr # PSMR19-6-5-A

  • Zoro # G0831905


product price: $35.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
6mm x 5mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-6-5-A
Zoro #
G0831905
UPC #
634529033036
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore (mm)
11.45
Outside Dia. (In.)
0.750
Length through Bore
11.45 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
19.1
Overall Length (In.)
0.90
Overall Length (mm)
22.90
Outside Dia. (mm)
19.10
Screw Size
M4
Length through Bore (In.)
0.450
Bore Diameter 1
6 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
10.7 mm
Bore Diameter 2
5 mm
Different Bore Sizes
Yes
Length Through Bore 2
10.7 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Item
Motion Control Coupling
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Style
4 Beam Set Screw
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225
Torque (In.-Lbs.)
14
Max. Angular Misalignment
3 Degrees
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
0.79 N-m
Moment of Inertia
0.000000731 kgf/m sq
Dynamic Torque Reversing
0.4 N-m
Axial Motion
0.13 mm
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Number of Locking Screws
2
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
System of Measurement
Metric
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Torsional Stiffness
0.34 N-m/Deg
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Bore Type
Round
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Set Screw
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Series
PSMR
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.58 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.