Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 8 x 6 mm

  • Mfr # PSMR29-8-6-A

  • Zoro # G0575915


product price: $48.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-8-6-A
Zoro #
G0575915
UPC #
634529033463
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.750
Length through Bore
19.05 mm
Screw Size
M5
Screw Size (mm)
M5
Overall Length (mm)
38.10
Length through Bore (mm)
19.05
Outside Dia. (mm)
28.60
Overall Length (In.)
1.50
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
1.125
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
8 mm
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
44
Max. Axial Misalignment (In.)
+/-0.010
Max. RPM
6,000 RPM
Rated Torque
44 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.11
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225
Screw Type
Set Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Style
4 Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
107 Degrees C
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
1.24 N-m
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Axial Motion
0.25 mm
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Dynamic Torque Non-Reversing
2.49 N-m
Torsional Stiffness
1.06 N-m/Deg
Maximum Torque
4.97 N-m
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000006349 kgf/m sq
Coupling Material Finish
Bright
Series
PSMR
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Fastener Tightening Torque
4 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.97 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.06 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.