Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx10mm

  • Mfr # FCMR32-10-10-SS

  • Zoro # G8329937


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-10-10-SS
Zoro #
G8329937
UPC #
634529043516
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Screw Size
M5
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Size
FCMR32
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
10 mm
Different Bore Sizes
No
Bore Diameter 1
10 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Min. Bore (mm)
10
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
142 in-lb
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
142
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Number of Beams
6
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
8.04 N-m
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Moment of Inertia
0.000032426 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Series
FCMR
Maximum Torque
16.08 N-m
Bore Type
Round
Dynamic Torque Reversing
4.02 N-m
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
6.67 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.