Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx7mm

  • Mfr # FCMR25-10-7-A

  • Zoro # G8225655


product price: $59.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-10-7-A
Zoro #
G8225655
UPC #
634529007495
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.117 in
Size
FCMR25
Screw Size (mm)
M4
Length through Bore (mm)
17.87
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Screw Size
M4
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Outside Dia. (mm)
25.4
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Bore Diameter 2
7 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
10 mm
Length Through Bore 1
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Min. Bore (mm)
7
Torque (In.-Lbs.)
33
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Rated Torque
33 in-lb
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
10 mm
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.93 N-m
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Zero Backlash
Yes
Bore Type
Round
Maximum Torque
3.73 N-m
Series
FCMR
Moment of Inertia
0.00000412 kgf/m sq
Fastener Tightening Torque
4.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Torsional Stiffness
1.16 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
1.87 N-m
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.