Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx8mm

  • Mfr # FCMR25-10-8-A

  • Zoro # G8036987


product price: $51.55
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-10-8-A
Zoro #
G8036987
UPC #
634529007501
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Clearance Dia. (mm)
28.37
Screw Size (mm)
M4
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Overall Length (mm)
38.1
Size
FCMR25
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Length Through Bore 2
18.3 mm
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Bore (mm)
10 mm
Material
Aluminum
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
33
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
33 in-lb
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Number of Beams
6
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Coupling Material
Aluminum
Series
FCMR
Bore Type
Round
Torsional Stiffness
1.16 N-m/Deg
Screw Material Finish
Black Oxide
Moment of Inertia
0.00000412 kgf/m sq
Dynamic Torque Non-Reversing
1.87 N-m
Dynamic Torque Reversing
0.93 N-m
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Maximum Torque
3.73 N-m
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.