Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx8mm

  • Mfr # FCMR32-10-8-SS

  • Zoro # G8178764


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-10-8-SS
Zoro #
G8178764
UPC #
634529043523
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M5
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Overall Length (In.)
1.75
Size
FCMR32
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.459 in
Length through Bore
20.82 mm
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Minimum Bore Diameter
8 mm
Length Through Bore 1
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Rated Torque
142 in-lb
Min. Bore (mm)
8
Torque (In.-Lbs.)
142
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Number of Beams
6
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
9.5 N-m
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
16.08 N-m
Dynamic Torque Reversing
4.02 N-m
Zero Backlash
Yes
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Torsional Stiffness
6.67 N-m/Deg
Dynamic Torque Non-Reversing
8.04 N-m
Number of Locking Screws
2
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Coupling Material Grade
303
Moment of Inertia
0.000032426 kgf/m sq
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.