Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx9mm

  • Mfr # FCMR32-10-9-A

  • Zoro # G8011324


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-10-9-A
Zoro #
G8011324
UPC #
634529007778
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Outside Dia. (mm)
31.8
Overall Length (mm)
44.5
Screw Size
M5
Size
FCMR32
Screw Size (mm)
M5
Length through Bore (In.)
0.82
Clearance Dia. (mm)
37.06
Length Through Bore 1
21.4 mm
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Minimum Bore Diameter
9 mm
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Length Through Bore 2
21.4 mm
Bore Diameter 1
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
61 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
61
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
10 mm
Min. Bore (mm)
9
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material Grade
7075
Zero Backlash
Yes
Number of Locking Screws
2
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Fastener Tightening Torque
9.5 N-m
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
1.72 N-m
Bore Type
Round
Moment of Inertia
0.000011885 kgf/m sq
Number of Beams
6
Angular Misalignment
3 Degrees
Torsional Stiffness
2.56 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
3.45 N-m
Maximum Torque
6.89 N-m
Coupling Material
Aluminum
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.