Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx9mm

  • Mfr # FCMR32-10-9-SS

  • Zoro # G7901397


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-10-9-SS
Zoro #
G7901397
UPC #
634529043530
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Size
FCMR32
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Screw Size
M5
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Length through Bore
20.82 mm
Screw Size (mm)
M5
Outside Dia. (mm)
31.8
Clearance Dia. (mm)
37.06
Screw Thread Size
M5
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Bore Diameter 2
9 mm
Minimum Bore Diameter
9 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
10 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
142 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
9
Torque (In.-Lbs.)
142
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Beams
6
Maximum Torque
16.08 N-m
Moment of Inertia
0.000032426 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
Series
FCMR
Torsional Stiffness
6.67 N-m/Deg
Coupling Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Dynamic Torque Reversing
4.02 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
8.04 N-m
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.