Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx10mm

  • Mfr # FCMR25-11-10-A

  • Zoro # G7856511


product price: $48.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-11-10-A
Zoro #
G7856511
UPC #
634529007525
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Screw Size (mm)
M4
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.117 in
Outside Dia. (mm)
25.4
Size
FCMR25
Length through Bore (mm)
17.87
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Clearance Dia. (mm)
28.37
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M4
Length Through Bore 2
18.3 mm
Bore Diameter 1
11 mm
Length Through Bore 1
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Torque (In.-Lbs.)
29
Min. Bore (mm)
10
Rated Torque
29 in-lb
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.82 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Beams
6
Zero Backlash
Yes
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.00000412 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Series
FCMR
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Maximum Torque
3.28 N-m
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
Torsional Stiffness
0.91 N-m/Deg
Dynamic Torque Non-Reversing
1.64 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.