Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx10mm

  • Mfr # FCMR32-11-10-A

  • Zoro # G8324486


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-10-A
Zoro #
G8324486
UPC #
634529007785
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Length through Bore (In.)
0.82
Length through Bore
20.82 mm
Size
FCMR32
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Screw Size (mm)
M5
Screw Size
M5
Overall Length (mm)
44.5
Coupling Outside Diameter
31.8 mm
Minimum Bore Diameter
10 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Bore Diameter 2
10 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.