Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx10mm

  • Mfr # FCMR38-11-10-SS

  • Zoro # G8264164


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-11-10-SS
Zoro #
G8264164
UPC #
634529041956
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Screw Size
M6
Overall Length (mm)
57.2
Size
FCMR38
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
41.71
Length Through Bore 2
27.3 mm
Length Through Bore 1
27.3 mm
Bore Diameter 2
10 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Minimum Bore Diameter
10 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.