Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx11mm

  • Mfr # FCMR25-11-11-SS

  • Zoro # G8371772


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-11-11-SS
Zoro #
G8371772
UPC #
634529043318
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
28.37
Screw Size (mm)
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Clearance Dia. (In.)
1.117 in
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Size
FCMR25
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Screw Size
M4
Length Through Bore 1
18.3 mm
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 2
11 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
11 mm
Length Through Bore 2
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. RPM
6,000 RPM
Material
Stainless Steel
Torque (In.-Lbs.)
39
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Rated Torque
39 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material
Stainless Steel
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Maximum Torque
4.4 N-m
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Bore Type
Round
Dynamic Torque Reversing
1.1 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Series
FCMR
Moment of Inertia
0.000011293 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Fastener Tightening Torque
4.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Number of Beams
6
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Grade
303
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.