Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx11mm

  • Mfr # FCMR32-11-11-A

  • Zoro # G7908774


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-11-A
Zoro #
G7908774
UPC #
634529007792
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M5
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Clearance Dia. (mm)
37.06
Screw Size
M5
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.75
Size
FCMR32
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Length Through Bore 1
21.4 mm
Different Bore Sizes
No
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Bore Diameter 2
11 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. RPM
6,000 RPM
Min. Bore (mm)
11
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Rated Torque
50 in-lb
Max. Bore (mm)
11 mm
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Torque (In.-Lbs.)
50
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
2.83 N-m
Torsional Stiffness
1.59 N-m/Deg
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Beams
6
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.41 N-m
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
5.65 N-m
Fastener Tightening Torque
9.5 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000011885 kgf/m sq
Series
FCMR
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.