Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx11mm

  • Mfr # FCMR32-11-11-SS

  • Zoro # G8386427


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-11-SS
Zoro #
G8386427
UPC #
634529043554
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Screw Size (mm)
M5
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Size
FCMR32
Length through Bore (In.)
0.82
Outside Dia. (mm)
31.8
Bore Diameter 1
11 mm
Length Through Bore 1
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Clamp
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
129 in-lb
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
129
Min. Bore (mm)
11
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Maximum Torque
14.6 N-m
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Number of Beams
6
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Torsional Stiffness
5 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Dynamic Torque Non-Reversing
7.3 N-m
Moment of Inertia
0.000032426 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
9.5 N-m
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
3.65 N-m
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.