Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx11mm

  • Mfr # FCMR38-11-11-A

  • Zoro # G8257487


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-11-11-A
Zoro #
G8257487
UPC #
634529008058
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Outside Dia. (In.)
1.5
Size
FCMR38
Length through Bore (In.)
1.042
Screw Size
M5
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Bore Diameter 2
11 mm
Different Bore Sizes
No
Screw Thread Size
M5
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
11 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.03
Min. Bore (mm)
11
Material
Aluminum
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
110
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Rated Torque
110 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Coupling Material
Aluminum
Number of Beams
6
Dynamic Torque Reversing
3.11 N-m
Zero Backlash
Yes
Full Bearing Support Required
Yes
Moment of Inertia
0.000030032 kgf/m sq
Series
FCMR
Angular Misalignment
3 Degrees
Maximum Torque
12.43 N-m
Parallel Misalignment
0.76 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.38 mm
Fastener Tightening Torque
9.5 N-m
Shaft Locking Type
Clamp On
Dynamic Torque Non-Reversing
6.22 N-m
Torsional Stiffness
4.17 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.