Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx7mm

  • Mfr # FCMR25-11-7-SS

  • Zoro # G8319552


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-11-7-SS
Zoro #
G8319552
UPC #
634529043332
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Length through Bore
17.87 mm
Size
FCMR25
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Length through Bore (mm)
17.87
Overall Length (In.)
1.5
Screw Size (mm)
M4
Overall Length (mm)
38.1
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 mm
Length Through Bore 1
18.3 mm
Bore Diameter 2
7 mm
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Screw Thread Size
M4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.