Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx9mm

  • Mfr # FCMR25-11-9-A

  • Zoro # G8054426


product price: $56.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-11-9-A
Zoro #
G8054426
UPC #
634529007570
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Outside Dia. (mm)
25.4
Length through Bore
17.87 mm
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Overall Length (mm)
38.1
Size
FCMR25
Length through Bore (mm)
17.87
Screw Size (mm)
M4
Length through Bore (In.)
0.704
Clearance Dia. (mm)
28.37
Length Through Bore 2
18.3 mm
Screw Thread Size
M4
Bore Diameter 2
9 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Parallel Misalignment (In.)
0.01 in
Style
6-Beam Clamp
Torque (In.-Lbs.)
29
Max. Bore (mm)
11 mm
Min. Bore (mm)
9
Max. Temp. Range (F)
225 Degrees
Rated Torque
29 in-lb
Max. Temp.
225 Degrees F
Material
Aluminum
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Bore Type
Round
Axial Motion
0.25 mm
Coupling Material Grade
7075
Torsional Stiffness
0.91 N-m/Deg
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
1.64 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Number of Beams
6
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Full Bearing Support Required
Yes
Dynamic Torque Reversing
0.82 N-m
Moment of Inertia
0.00000412 kgf/m sq
Maximum Torque
3.28 N-m
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.