Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx9mm

  • Mfr # FCMR25-11-9-SS

  • Zoro # G7872776


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-11-9-SS
Zoro #
G7872776
UPC #
634529043356
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Size
FCMR25
Screw Size (mm)
M4
Outside Dia. (In.)
1
Clearance Dia. (mm)
28.37
Overall Length (In.)
1.5
Length through Bore (In.)
0.704
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Overall Length (mm)
38.1
Bore Diameter 2
9 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 1
18.3 mm
Bore Diameter 1
11 mm
Length Through Bore 2
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
39
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
9
Max. Temp.
350 Degrees F
Max. Bore (mm)
11 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Rated Torque
39 in-lb
Material
Stainless Steel
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
Dynamic Torque Non-Reversing
2.2 N-m
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Reversing
1.1 N-m
Maximum Torque
4.4 N-m
Series
FCMR
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Moment of Inertia
0.000011293 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.