Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx9mm

  • Mfr # FCMR32-11-9-A

  • Zoro # G8200665


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-9-A
Zoro #
G8200665
UPC #
634529007815
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Screw Size (mm)
M5
Length through Bore (In.)
0.82
Size
FCMR32
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Clearance Dia. (mm)
37.06
Overall Length (mm)
44.5
Screw Size
M5
Length Through Bore 1
21.4 mm
Bore Diameter 1
11 mm
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes
Bore Diameter 2
9 mm
Minimum Bore Diameter
9 mm
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Clamp
Screw Type
Cap Screw
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
50
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
9
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Rated Torque
50 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
6
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.41 N-m
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR
Dynamic Torque Non-Reversing
2.83 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
5.65 N-m
Coupling Material
Aluminum
Torsional Stiffness
1.59 N-m/Deg
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000011885 kgf/m sq
Coupling Material Finish
Bright
Zero Backlash
Yes
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
9.5 N-m
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Number of Locking Screws
2
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.