Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx9mm

  • Mfr # FCMR32-11-9-SS

  • Zoro # G8271401


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-9-SS
Zoro #
G8271401
UPC #
634529043578
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Size
FCMR32
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Length through Bore
20.82 mm
Screw Size (mm)
M5
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Screw Size
M5
Clearance Dia. (mm)
37.06
Length through Bore (mm)
20.82
Length Through Bore 2
21.4 mm
Minimum Bore Diameter
9 mm
Bore Diameter 2
9 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
129 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Bore (mm)
11 mm
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
129
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Min. Bore (mm)
9
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Series
FCMR
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Torsional Stiffness
5 N-m/Deg
Zero Backlash
Yes
Moment of Inertia
0.000032426 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Maximum Torque
14.6 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Dynamic Torque Non-Reversing
7.3 N-m
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
3.65 N-m
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Number of Beams
6
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.