Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 1/2in.x 12mm

  • Mfr # FCR24-1/2"-12MM-A

  • Zoro # G8036603


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 12mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-1/2"-12MM-A
Zoro #
G8036603
UPC #
634529133101
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 12mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Screw Size (mm)
M5
Screw Size
M5
Size
FCR24
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Bore Diameter 1
1/2 in
Bore Diameter 2
12 mm
Length Through Bore 2
1.1 in
Screw Thread Size
M5
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
110
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
12
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
110 in-lb
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.5 in
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.029
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
27.5 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.015 in
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Torsional Stiffness
34.48 in-lb/Deg
Fastener Tightening Torque
9.5 N-m
Bore Type
Round
Maximum Operating Temperature
225 Degrees F
Maximum Torque
110 in-lb
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Moment of Inertia
0.1023 lb-in sq
Series
FCR
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Parallel Misalignment
0.03 in
Minimum Operating Temperature
-40 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Dynamic Torque Non-Reversing
55 lb-in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.