Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx10mm

  • Mfr # FCMR38-12-10-A

  • Zoro # G7809593


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-12-10-A
Zoro #
G7809593
UPC #
634529008065
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FCMR38
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Screw Size
M5
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Length Through Bore 1
27.3 mm
Screw Thread Size
M5
Bore Diameter 1
12 mm
Minimum Bore Diameter
10 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
110
Max. RPM
6,000 RPM
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.03
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
110 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Style
6-Beam Clamp
Max. Bore (mm)
12 mm
Min. Bore (mm)
10
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Locking Screws
2
Axial Motion
0.38 mm
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
3.11 N-m
Dynamic Torque Non-Reversing
6.22 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
12.43 N-m
Parallel Misalignment
0.76 mm
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000030032 kgf/m sq
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Number of Beams
6
Torsional Stiffness
4.17 N-m/Deg
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Fastener Tightening Torque
9.5 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.