Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx10mm

  • Mfr # FCMR38-12-10-SS

  • Zoro # G8265652


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-12-10-SS
Zoro #
G8265652
UPC #
634529043813
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Size
FCMR38
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Screw Size
M6
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Minimum Bore Diameter
10 mm
Bore Diameter 1
12 mm
Length Through Bore 2
27.3 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
10
Screw Type
Cap Screw
Max. Bore (mm)
12 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Rated Torque
190 in-lb
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
190
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Maximum Torque
21.52 N-m
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FCMR
Coupling Material Finish
Bright
Number of Beams
6
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
16 N-m
Torsional Stiffness
5.26 N-m/Deg
Dynamic Torque Non-Reversing
10.76 N-m
Angular Misalignment
3 Degrees
Parallel Misalignment
0.76 mm
Coupling Material Grade
303
Dynamic Torque Reversing
5.38 N-m
Bore Type
Round
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000083407 kgf/m sq
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.