Zoro Homepage

Coupling, 6 Beam Clamp, 12mmx11mm

  • Mfr # FCMR25-12-11-SS

  • Zoro # G8442716


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-12-11-SS
Zoro #
G8442716
UPC #
634529043370
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Size
FCMR25
Clearance Dia. (In.)
1.117 in
Screw Size (mm)
M4
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Bore Diameter 2
11 mm
Length Through Bore 1
18.3 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Bore Diameter 1
12 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
12 mm
Max. Temp.
350 Degrees F
Style
6-Beam Clamp
Material
Stainless Steel
Torque (In.-Lbs.)
39
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Rated Torque
39 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.1 N-m
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Series
FCMR
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4.6 N-m
Axial Motion
0.25 mm
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Moment of Inertia
0.000011293 kgf/m sq
Maximum Torque
4.4 N-m
Torsional Stiffness
1.35 N-m/Deg
Shaft Locking Type
Clamp On
Number of Beams
6
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.