Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx11mm

  • Mfr # FCMR32-12-11-SS

  • Zoro # G8302996


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-12-11-SS
Zoro #
G8302996
UPC #
634529043592
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Length through Bore (In.)
0.82
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1.25
Overall Length (mm)
44.5
Size
FCMR32
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Screw Size (mm)
M5
Bore Diameter 1
12 mm
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Minimum Bore Diameter
11 mm
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Clamp
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Rated Torque
129 in-lb
Screw Type
Cap Screw
Max. Bore (mm)
12 mm
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
129
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000032426 kgf/m sq
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
14.6 N-m
Bore Type
Round
Number of Locking Screws
2
Series
FCMR
Coupling Material
Stainless Steel
Torsional Stiffness
5 N-m/Deg
Axial Motion
0.25 mm
Number of Beams
6
Coupling Material Finish
Bright
Dynamic Torque Reversing
3.65 N-m
Dynamic Torque Non-Reversing
7.3 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.