Zoro Homepage

Coupling, 6 Beam Clamp, 12mmx11mm

  • Mfr # FCMR38-12-11-A

  • Zoro # G8228674


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-12-11-A
Zoro #
G8228674
UPC #
634529008072
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Size
FCMR38
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Minimum Bore Diameter
11 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Bore Diameter 2
11 mm
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Material
Aluminum
Rated Torque
110 in-lb
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
110
Min. Bore (mm)
11
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.03
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Shaft Locking Type
Clamp On
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000030032 kgf/m sq
Number of Locking Screws
2
Axial Motion
0.38 mm
Full Bearing Support Required
Yes
Series
FCMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Fastener Tightening Torque
9.5 N-m
Dynamic Torque Reversing
3.11 N-m
Parallel Misalignment
0.76 mm
Maximum Torque
12.43 N-m
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
6.22 N-m
Torsional Stiffness
4.17 N-m/Deg
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.