Zoro Homepage

Coupling, 6 Beam Clamp, 12mmx11mm

  • Mfr # FCMR38-12-11-SS

  • Zoro # G8263342


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-12-11-SS
Zoro #
G8263342
UPC #
634529043820
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FCMR38
Screw Size
M6
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Clearance Dia. (In.)
1.642 in
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Bore Diameter 1
12 mm
Screw Thread Size
M6
Bore Diameter 2
11 mm
Minimum Bore Diameter
11 mm
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Max. Parallel Misalignment (In.)
0.03 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
190
Rated Torque
190 in-lb
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Bore (mm)
12 mm
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Maximum Torque
21.52 N-m
Dynamic Torque Non-Reversing
10.76 N-m
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
16 N-m
Dynamic Torque Reversing
5.38 N-m
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Torsional Stiffness
5.26 N-m/Deg
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
Coupling Material Grade
303
Number of Beams
6
Bore Type
Round
Zero Backlash
Yes
Series
FCMR
Moment of Inertia
0.000083407 kgf/m sq
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.