Zoro Homepage

Coupling, 6 Beam Clamp, 12mmx12mm

  • Mfr # FCMR25-12-12-SS

  • Zoro # G8360003


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-12-12-SS
Zoro #
G8360003
UPC #
634529043387
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Screw Size
M4
Overall Length (mm)
38.1
Outside Dia. (In.)
1
Clearance Dia. (mm)
28.37
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Length through Bore (mm)
17.87
Size
FCMR25
Clearance Dia. (In.)
1.117 in
Screw Size (mm)
M4
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm
Different Bore Sizes
No
Bore Diameter 1
12 mm
Bore Diameter 2
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
12
Max. Bore (mm)
12 mm
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
39 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
39
Material
Stainless Steel
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000011293 kgf/m sq
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Series
FCMR
Dynamic Torque Non-Reversing
2.2 N-m
Number of Locking Screws
2
Zero Backlash
Yes
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Grade
303
Axial Motion
0.25 mm
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
4.4 N-m
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Reversing
1.1 N-m
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.