Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx12mm

  • Mfr # FCMR32-12-12-SS

  • Zoro # G8177687


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-12-12-SS
Zoro #
G8177687
UPC #
634529043608
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.75
Screw Size (mm)
M5
Size
FCMR32
Overall Length (mm)
44.5
Length through Bore (In.)
0.82
Screw Size
M5
Clearance Dia. (mm)
37.06
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Length Through Bore 2
21.4 mm
Different Bore Sizes
No
Length Through Bore 1
21.4 mm
Bore Diameter 1
12 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
12 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
12
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
129
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
129 in-lb
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. Bore (mm)
12 mm
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
3.65 N-m
Coupling Material Finish
Bright
Coupling Material Grade
303
Fastener Tightening Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Moment of Inertia
0.000032426 kgf/m sq
Maximum Speed
6,000 RPM
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Number of Beams
6
Torsional Stiffness
5 N-m/Deg
Dynamic Torque Non-Reversing
7.3 N-m
Parallel Misalignment
0.38 mm
Series
FCMR
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
14.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.