Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx12mm

  • Mfr # FCMR38-12-12-A

  • Zoro # G8058836


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-12-12-A
Zoro #
G8058836
UPC #
634529008089
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M5
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Screw Size (mm)
M5
Overall Length (In.)
2.25
Size
FCMR38
Clearance Dia. (In.)
1.642 in
Length Through Bore 2
27.3 mm
Bore Diameter 1
12 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
12 mm
Length Through Bore 1
27.3 mm
Screw Thread Size
M5
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Rated Torque
110 in-lb
Max. Axial Misalignment (In.)
+/-0.03
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
110
Material
Aluminum
Max. Bore (mm)
12 mm
Min. Bore (mm)
12
Style
6-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Fastener Tightening Torque
9.5 N-m
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Parallel Misalignment
0.76 mm
Moment of Inertia
0.000030032 kgf/m sq
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Maximum Torque
12.43 N-m
Dynamic Torque Reversing
3.11 N-m
Dynamic Torque Non-Reversing
6.22 N-m
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Coupling Material Grade
7075
Number of Beams
6
Torsional Stiffness
4.17 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.