Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx8mm

  • Mfr # FCMR32-12-8-SS

  • Zoro # G8255064


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-12-8-SS
Zoro #
G8255064
UPC #
634529043615
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Screw Size (mm)
M5
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Size
FCMR32
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Length Through Bore 1
21.4 mm
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Minimum Bore Diameter
8 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
12 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
129
Style
6-Beam Clamp
Min. Bore (mm)
8
Max. Temp. Range (F)
350 Degrees
Rated Torque
129 in-lb
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Torsional Stiffness
5 N-m/Deg
Number of Locking Screws
2
Moment of Inertia
0.000032426 kgf/m sq
Screw Material Finish
Black Oxide
Maximum Torque
14.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Zero Backlash
Yes
Series
FCMR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
3.65 N-m
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
Bore Type
Round
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
7.3 N-m
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.