Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx9mm

  • Mfr # FCMR32-12-9-SS

  • Zoro # G8272677


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-12-9-SS
Zoro #
G8272677
UPC #
634529043622
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Length through Bore (In.)
0.82
Size
FCMR32
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Outside Dia. (mm)
31.8
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
9 mm
Bore Diameter 1
12 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
9 mm
Length Through Bore 2
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
9
Screw Type
Cap Screw
Torque (In.-Lbs.)
129
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
129 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Bore (mm)
12 mm
Style
6-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Full Bearing Support Required
Yes
Zero Backlash
Yes
Number of Locking Screws
2
Dynamic Torque Reversing
3.65 N-m
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
7.3 N-m
Maximum Torque
14.6 N-m
Bore Type
Round
Series
FCMR
Torsional Stiffness
5 N-m/Deg
Number of Beams
6
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
9.5 N-m
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.